Specifications
Dimensions
- Base To Bore Centerline1.4375 in
- Base Width1.5000 in
- Bolt Center Diameter5.4800 in
- Bolt Center To Center Length3.8750 to 4.3750 in
- Bolt Size.3750 in
- Bore Diameter1.0000 in
- Overall Height2.8125 in
- Overall Length5.5000 in
- Overall Width1.4375 in
- Weight1 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Harmonization Code5603149090
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number712339
- Manufacturer Product Page
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-1T RM
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesNP
- UPC_NO662461346006
Overview
Mfr description
NP-16T RM PILLOW BLOCK
- With Seal Flinger
- GoldPlex-HP Grease