Motion
5602362
Helimill-Series IC928 Grade TiN/TiAlN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped
MI ITEM #04550946
MFR #5602362
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helimill-Series IC928 Grade TiN/TiAlN coated Carbide APKT-Style Milling Insert, Parallelogram Shaped
MI ITEM #04550946
MFR #5602362

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5602362 APKT 1003PDTR-76 IC928

Specifications

  • Insert Style
    APKT
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC928
  • Shape
    Parallelogram
  • Length
  • Thickness
  • Width
  • Corner Radius
    0.5 mm
  • Chipbreaker
    76
  • Included Angle
    85 °
  • Relief Angle
    11 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    APKT 1003PDTR-76
  • Series
    Helimill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text