Motion
5602960
Heliplus-Series IC928 Grade TiN/TiAlN coated Carbide APCT-Style Milling Insert, Parallelogram Shaped
MI ITEM #04550947
MFR #5602960
Price$73.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heliplus-Series IC928 Grade TiN/TiAlN coated Carbide APCT-Style Milling Insert, Parallelogram Shaped
MI ITEM #04550947
MFR #5602960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.48/each

Specifications

Dimensions

  • Corner Radius
    0.2 mm
  • Included Angle
    85 °
  • Length  
    11.661 mm
  • Relief Angle
    11 °
  • Thickness  
    3.53 mm
  • Width  
    6.96 mm

Details

  • Chipbreaker
    P
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    HM90 APCT 100302R-PDR
  • Insert Style
    APCT
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • Rake
    Positive
  • Series
    Heliplus
  • Shape
    Parallelogram

Overview

Mfr description
5602960 HM90 APCT 100302R-PDR 928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought