Motion
114 11/16
Taper Shank Drill Bit - 114 Series, High Speed Steel Material, 11/16 in, 10 in Flute, 118 ° Point Angle, 14 in Overall Length
Mi Item #04550980
MFR #114 11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 114 Series, High Speed Steel Material, 11/16 in, 10 in Flute, 118 ° Point Angle, 14 in Overall Length
Mi Item #04550980
MFR #114 11/16

Mfr description
114 TS 11/16 2MT 10"FL 14"OAL DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    11/16 in
  • Flute Length
    10 in
  • Overall Length
    14 in
  • Taper Shank Size
    2MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    114
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)