Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 115 Series, High Speed Steel Material, 15/16 in, 10 in Flute, 118 ° Point Angle, 15 in Overall Length
MI ITEM #04550981
MFR #115 15/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
115 TS 15/16 3MT 10"FL 15"OAL DRILL

Specifications

  • Drill Bit Size
    15/16 in
  • Flute Length
    10 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Taper Shank Size
    3MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    15 in
  • Series
    115
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text