Motion
115 7/8
Taper Shank Drill Bit - 115 Series, High Speed Steel Material, 7/8 in, 10 in Flute, 118 ° Point Angle, 15 in Overall Length
MI ITEM #04550982
MFR #115 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 115 Series, High Speed Steel Material, 7/8 in, 10 in Flute, 118 ° Point Angle, 15 in Overall Length
MI ITEM #04550982
MFR #115 7/8

Mfr description
115 TS 7/8 3MT 10"FL 15"OAL DRILL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    7/8 in
  • Flute Length
    10 in
  • Overall Length
    15 in
  • Taper Shank Size
    3MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    115
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)