Motion
101-2149-009
Hydraulic Geroler Spool Valve Motor - H-Series
MI ITEM #04550990
MFR #101-2149-009
Price$1,049.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H-Series
MI ITEM #04550990
MFR #101-2149-009

Mfr description
101-2149
  • Extended bearing life|Increased shaft seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,049.03/each

Specifications

Dimensions

  • Continuous Torque
    2345 in
  • Motor Port Size
    1/2–14 BSPP
  • Overall Height
    3.87 in
  • Overall Length
    7.18 in
  • Overall Width
    5.27 in
  • Weight
    12.80 lbs

Details

  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 8.13 [.320] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C., without O-Ring Groove
  • Actual Output Shaft
    Straight
  • Actual Port Type
    G 1/2 BSP Straight Thd Ports
  • Continuous Flow Rate
    57 L/min
  • Displacement
    185 cc/rev
  • Intermittent Pressure
    148 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    304 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    1600 psi
  • Maximum RPM-Continuous
    1021 rpm
  • Motor Port Type
    British Standard Pipe
  • Port Configuration
    G 1/2 BSP Straight Thd Ports
  • Seal Type
    Standard
  • Series
    H-Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)