Specifications
Dimensions
- Largest Saw Diameter1-3/8 in
- Smallest Saw Diameter3/4 in
Details
- Cutting MaterialBi-Metal
- Number of Hole Saws5
- UPC_NO885911204804
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)