Motion
D25301D

DEWALT
D25301D

Dust Extraction Telescope for Hammer Drill - 1500 (Hose Length) mm, 35 (Hose Diameter) mm, 43 (Collar Diameter) mm, 54 (Collar Diameter) mm Size
MI ITEM #04551001
MFR #D25301D
List Price$219.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D25301D

Dust Extraction Telescope for Hammer Drill - 1500 (Hose Length) mm, 35 (Hose Diameter) mm, 43 (Collar Diameter) mm, 54 (Collar Diameter) mm Size
MI ITEM #04551001
MFR #D25301D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.88/each for your price

Overview

Mfr description
D25301D DUST EXTRACTOR TELESCOPE W/HOSE
  • Integrated depth stop
  • Optimized compact design for tight spaces and visibility
  • Fits DEWALT 7/8" and 1" SDS+ rotary hammers
  • Dust extractor telescope and side handle fits DEWALT corded and cordless SDS+ rotary hammers 1" and below Up to 5/8" diameter carbide drill bit may be used Replaceable dust nozzle Connect to DWV012 HEPA vac with DWV9130
  • Quick Fit system for easy tool free attachment and release
  • Light Weight at 2.6 lbs.

Specifications

  • Accessory Type
    Dust Extraction Telescope
  • Size
    1500 (Hose Length) mm, 35 (Hose Diameter) mm, 43 (Collar Diameter) mm, 54 (Collar Diameter) mm
  • For Use With
    DeWalt Corded SDS-Plus Hammer, DeWalt Cordless SDS-Plus Hammer
  • Material
    Rubber
  • Includes
    Telescope & Extraction Head
  • UPC_NO
    885911220101
  • Weight
    3.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text