Motion
D26677K

DEWALT
D26677K

D26677K
MI ITEM #04551015
MFR #D26677K
List Price$264.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D26677K

D26677K
MI ITEM #04551015
MFR #D26677K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$264.70/each for your price

Overview

Mfr description
D26677K TRADESMAN HAND PLANER W/KITBOX
  • Powerful 5.5 amp motor provides a smooth, even finish in the hardest of woods
  • 34,000 cuts per minute achieve a fast removal rate
  • 1/16" (1.5mm) maximum depth of cut
  • Calibrated depth adjustment knob to 1/16" (1.5mm approximately)
  • Includes reversible carbide blades for improved blade life and material finish
  • Also accepts industry-standard large, resharpenable high speed steel blades for straight edging or framing applications
  • Precision-machined front and back aluminum shoes ensure parallelism of cut
  • Kickstand allows user to rest the planer on work surface without gouging the material
  • Precision machined groove in front shoe allows for edge chamfering
  • Poly-V drive belt provides increased belt durability
  • Ergonomically designed handle provides greater comfort and less user fatigue
  • Dust adaptor allows for direct connection to DEWALT vacuum cleaners

Specifications

  • Power Source
    Corded
  • Power Rating
    5.5 A
  • Maximum Speed
    17000 rpm
  • Maximum Depth of Cut
    1/16 in, 1.5 mm
  • Maximum Width
    3-1/4 in
  • Amperage
    5.5 A
  • Tool Weight
    6 lb
  • Includes
    Kit Box
  • UPC_NO
    885911212144
  • Weight
    11.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text