Motion
D26960

DEWALT
D26960

Heat Gun - Corded, 120 V, 13 A Power Rating, Variable Temperature Setting
MI ITEM #04551016
MFR #D26960
List Price$261.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D26960

Heat Gun - Corded, 120 V, 13 A Power Rating, Variable Temperature Setting
MI ITEM #04551016
MFR #D26960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$261.91/each for your price

Overview

Mfr description
D26960 HEAVY DUTY HEAT GUN W/ LCD DISP.
  • LCD display allows user to adjust temperature within 50-degree increments
  • Built-in overload protection shuts the heating element down and prevents burn up
  • Built-in hang ring adds a convenient storage feature
  • Cord protector keeps the cord from tearing away from the housing
  • Built-in innovative kickstand support provides greater stability and prevents tip over
  • Ergonomic comfort grip provides greater comfort for long hours of use
  • Lightweight and compact design weighs only 2.3 lbs

Specifications

  • Power Source
    Corded
  • Power Rating
    13 A, 120 V
  • Temperature Setting Style
    Variable
  • Minimum Temperature
    120 °F
  • Maximum Temperature
    1100 °F
  • Maximum Air Flow
    17.70 cfm
  • Amperage
    13 A
  • Voltage
    120 V
  • Tool Weight
    2.3 lb
  • Includes
    Fishtail Surface Nozzle
  • UPC_NO
    885911178136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text