Motion
D55040

DEWALT
D55040

Quadraport Air Line Splitter with Regulator & 1/4" Couplers
MI ITEM #04551037
MFR #D55040
Your Price$119.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D55040

Quadraport Air Line Splitter with Regulator & 1/4" Couplers
MI ITEM #04551037
MFR #D55040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$119.98/each(List $123.45)

Overview

Mfr description
D55040 QUADRAPORT 4 PORT LINE SPLITTER

Specifications

  • Max Air Supply Pressure
    200 psi
  • Gage Port Size
    3/8 in
  • Overall Length
    12-1/2 in
  • Overall Width
    7 in
  • Diameter
    1/2 in
  • Adjuster Type
    Knob
  • Weight
    4.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought