Motion
DAAB7GMD05

DEWALT
DAAB7GMD05

Non-Woven Flap Disc - 7/8 in Non-Threaded Arbor, 4-1/2 in Disc Diameter, 13300 RPM, Package Qty: 5
MI ITEM #04551048
MFR #DAAB7GMD05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAAB7GMD05

Non-Woven Flap Disc - 7/8 in Non-Threaded Arbor, 4-1/2 in Disc Diameter, 13300 RPM, Package Qty: 5
MI ITEM #04551048
MFR #DAAB7GMD05

Mfr description
DAAB7GMD05 4-1/2 X 7/8 MEDIUM NON WOVEN
  • High performance non-woven material for long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.14 lbs

Details

  • Abrasive Type
    Non-Woven
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    885911170178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)