Motion
DAAB7GPW05

DEWALT
DAAB7GPW05

Non-Woven Flap Disc - 7/8 in Non-Threaded Arbor, 4-1/2 in Disc Diameter, 13300 RPM, Package Qty: 10
MI ITEM #04551049
MFR #DAAB7GPW05
Your Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAAB7GPW05

Non-Woven Flap Disc - 7/8 in Non-Threaded Arbor, 4-1/2 in Disc Diameter, 13300 RPM, Package Qty: 10
MI ITEM #04551049
MFR #DAAB7GPW05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.15/each(List $25.48)

Overview

Mfr description
DAAB7GPW05 4-1/2 X 7/8 POWER WHEEL FLAP
  • High performance non-woven material for long disc life
  • Strong backing and firm material provide high material removal rate

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    885911170185
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought