Overview
Mfr description
DAAH7GCR05 4-1/2 X 5/8 -11 CRS NON WOVEN
- High performance non-woven material for long disc life
Specifications
- Abrasive TypeNon-Woven
- Disc Diameter
- GradeCoarse
- Max Rpm13300 rpm
- TrimmableNot Trimmable
- UPC_NO885911170208
- Arbor Size5/8-11
- Arbor TypeThreaded
- Description Keyword5/8-11 in Threaded Arbor
- Manufacturer Package Quantity5
- Weight0.18 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data