Motion
DAAH7GPW05

DEWALT
DAAH7GPW05

Non-Woven Flap Disc - 5/8-11 in Threaded Arbor, 4-1/2 in Disc Diameter, 13300 RPM, Package Qty: 10
MI ITEM #04551053
MFR #DAAH7GPW05
List Price$29.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAAH7GPW05

Non-Woven Flap Disc - 5/8-11 in Threaded Arbor, 4-1/2 in Disc Diameter, 13300 RPM, Package Qty: 10
MI ITEM #04551053
MFR #DAAH7GPW05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.24/each for your price

Overview

Mfr description
DAAH7GPW05 4-1/2 X 5/8 -11 POWER WHEEL F
  • High performance non-woven material for long disc life
  • Strong backing and firm material provide high material removal rate

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    885911170222
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text