Overview
Mfr description
DADC7NCR10 4-1/2 COURSE NONWOVEN DISC
- High performance non-woven material for long disc life
- Durable loop material for stong holding power to backing pad
Specifications
- Disc Diameter
- GradeCoarse
- Abrasive TypeNon-Woven
- Number Of Vacuum Holes0
- Mounting TypeHook & Loop
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data