Overview
Mfr description
DADC7NMD10 4-1/2 MEDIUM NONWOVEN DISC
- High performance non-woven material for long disc life
- Durable loop material for stong holding power to backing pad
Specifications
- Disc Diameter
- GradeMedium
- Abrasive TypeNon-Woven
- Number Of Vacuum Holes0
- Mounting TypeHook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data