Motion
DAFE1A0410

DEWALT
DAFE1A0410

Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 1 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #04551161
MFR #DAFE1A0410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1A0410

Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 1 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #04551161
MFR #DAFE1A0410

Mfr description
DAFE1A0410 1"X 1/2 X 1/4 HP 40G FLAP WHE
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Long Description
    The DAFE1A0410 is a mounted flap wheel made with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1/2 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.04 lbs, suitable for aggressive deburring and material removal.
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)