Motion
DAFE1B0410

DEWALT
DAFE1B0410

Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04551167
MFR #DAFE1B0410
List Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1B0410

Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04551167
MFR #DAFE1B0410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.26/each for your price

Overview

Mfr description
DAFE1B0410 1"X 1" X 1/4 HP 40G FLAP WHEE
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life

Specifications

  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171366
  • Long Description
    The DAFE1B0410 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.04 lbs, ideal for heavy deburring and stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text