Motion
DAFE1B1810

DEWALT
DAFE1B1810

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #04551171
MFR #DAFE1B1810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1B1810

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #04551171
MFR #DAFE1B1810

Mfr description
DAFE1B1810 1"X 1" X 1/4 HP 180G FLAP WHE
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    180
  • Long Description
    The DAFE1B1810 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.04 lbs, making it ideal for fine finishing and polishing in small areas.
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)