Motion
DAFE1B2410

DEWALT
DAFE1B2410

Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04551172
MFR #DAFE1B2410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1B2410

Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04551172
MFR #DAFE1B2410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DAFE1B2410 1"X 1" X 1/4 HP 2400G FLAP WH
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life

Specifications

  • Grit Number
    240
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171410
  • Long Description
    The DAFE1B2410 is a mounted flap wheel featuring aluminum oxide abrasive in a 240 grit, with a 1/4 inch shank size, a 1 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 25,000 rpm, ideal for ultra-fine finishing and polishing preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought