Motion
DAFE1D0610

DEWALT
DAFE1D0610

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #04551174
MFR #DAFE1D0610
Price$7.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1D0610

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #04551174
MFR #DAFE1D0610

Mfr description
DAFE1D0610 1 1/2 X 1" X 1/4 HP 60G FLAP
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.04/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The DAFE1D0610 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.1 lbs, ideal for aggressive grinding and deburring.
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)