Motion
DAFE1E1810

DEWALT
DAFE1E1810

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #04551183
MFR #DAFE1E1810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1E1810

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #04551183
MFR #DAFE1E1810

Mfr description
DAFE1E1810 2" X 1/2 X 1/4 HP 180G FLAP W
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    180
  • Long Description
    The DAFE1E1810 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1/2 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.08 lbs, making it suitable for fine finishing, smoothing, and polishing.
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)