Motion
DAFE1F1210

DEWALT
DAFE1F1210

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04551188
MFR #DAFE1F1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1F1210

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04551188
MFR #DAFE1F1210

Mfr description
DAFE1F1210 2" X 1" X 1/4 HP 120G FLAP WH
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The DAFE1F1210 is a mounted flap wheel made with aluminum oxide abrasive in a 120 grit, designed with a 1/4 inch shank size, a 2 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 25,000 rpm, ideal for fine blending and finishing applications.
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)