Motion
DAFE1F2410

DEWALT
DAFE1F2410

Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04551190
MFR #DAFE1F2410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1F2410

Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04551190
MFR #DAFE1F2410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DAFE1F2410 2" X 1" X 1/4 HP 240G FLAP WH
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life

Specifications

  • Grit Number
    240
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171595
  • Long Description
    The DAFE1F2410 is a mounted flap wheel with aluminum oxide abrasive in a 240 grit, equipped with a 1/4 inch shank size, a 2 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 25,000 rpm, making it well suited for fine finishing and polishing preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text