Motion
DAFE1G0810

DEWALT
DAFE1G0810

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04551193
MFR #DAFE1G0810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1G0810

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04551193
MFR #DAFE1G0810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DAFE1G0810 3" X 1/2 X 1/4 HP 80G FLAP WH
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1/2 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    885911171625
  • Long Description
    The DAFE1G0810 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1/2 in wheel width, a maximum speed of 20000 rpm, and a weight of 0.14 lbs, ideal for general-purpose grinding and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text