Motion
DAFE1H2410

DEWALT
DAFE1H2410

Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04551202
MFR #DAFE1H2410
List Price$14.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1H2410

Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04551202
MFR #DAFE1H2410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.57/each for your price

Overview

Mfr description
DAFE1H2410 3" X 1" X 1/4 HP 240G FLAP WH
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life

Specifications

  • Grit Number
    240
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    885911171717
  • Long Description
    The DAFE1H2410 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, a maximum speed of 20000 rpm, and a weight of 0.22 lbs, ideal for ultra-fine finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text