Motion
DAFE1P0410

DEWALT
DAFE1P0410

Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 3/4 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #04551203
MFR #DAFE1P0410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1P0410

Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 3/4 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #04551203
MFR #DAFE1P0410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DAFE1P0410 3/4 X 3/4 X 1/4 HP 40G FLAP W
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life

Specifications

  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    3/4 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171724
  • Long Description
    The DAFE1P0410 is a mounted flap wheel made with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 3/4 in wheel diameter, 3/4 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.04 lbs, suitable for aggressive grinding in tight spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text