Motion
DAFE1P0810

DEWALT
DAFE1P0810

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3/4 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #04551205
MFR #DAFE1P0810
Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1P0810

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3/4 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #04551205
MFR #DAFE1P0810

Mfr description
DAFE1P0810 3/4 X 3/4 X 1/4 HP 80G FLAP W
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.03/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3/4 in
  • Wheel Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The DAFE1P0810 is a mounted flap wheel made with aluminum oxide abrasive in an 80 grit, designed with a 1/4 inch shank size, a 3/4 inch wheel diameter, a 3/4 inch wheel width, and a maximum speed of 25,000 rpm, ideal for light deburring, blending, and finishing in tight or hard-to-reach areas.
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171748

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)