Motion
DAFE1P1210

DEWALT
DAFE1P1210

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3/4 in Wheel Diameter, 3/4 in Wheel Width
Mi Item #04551206
MFR #DAFE1P1210
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE1P1210

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3/4 in Wheel Diameter, 3/4 in Wheel Width
Mi Item #04551206
MFR #DAFE1P1210

Mfr description
DAFE1P1210 3/4 X 3/4 X 1/4 HP 120G FLAP
  • High Performance aluminum oxide grain for fast material removal
  • Premium abraisves cloth provides long wheel life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3/4 in
  • Wheel Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The DAFE1P1210 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 3/4 in wheel diameter, 3/4 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.04 lbs, ideal for fine finishing and detail work in tight spaces.
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911171755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)