Motion
DAFE7K0610

DEWALT
DAFE7K0610

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1-3/4 in Wheel Width
MI ITEM #04551222
MFR #DAFE7K0610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAFE7K0610

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1-3/4 in Wheel Width
MI ITEM #04551222
MFR #DAFE7K0610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DAFE7K0610 3" X 1 3/4 X 1/4 60G FINSHING
  • Combination of nonwoven and aluminum oxide cloth for material finishing and preperation
  • Premium abrasive cloth for long wheel life

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1-3/4 in
  • Max Rpm
    8000 rpm
  • UPC_NO
    885911171915
  • Long Description
    The DAFE7K0610 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1-3/4 in wheel width, a maximum speed of 8000 rpm, and a weight of 0.28 lbs, ideal for aggressive grinding on wider surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text