Motion
DAGH1G0610

DEWALT
DAGH1G0610

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 4-1/2 in, Wheel Width: 1.115 in, Maximum RPM: 13300 RPM
Mi Item #04551237
MFR #DAGH1G0610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAGH1G0610

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 4-1/2 in, Wheel Width: 1.115 in, Maximum RPM: 13300 RPM
Mi Item #04551237
MFR #DAGH1G0610

Mfr description
DAGH1G0610 4-1/2 X 1-3/26 X 5/8-11 60G F
  • Premium aluminum oxide grain for fast material removal
  • Uniquie deisgn with 5/8" -11 center hub allows use on high speed angle grinders
  • Large wheel face quickly makes finishing touches and decroative finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5/8-11 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Width
    1.115 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    13300 rpm
  • UPC_NO
    885911172066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)