Motion
DAGH1G0810

DEWALT
DAGH1G0810

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 4-1/2 in, Wheel Width: 1.115 in, Maximum RPM: 13300 RPM
MI ITEM #04551238
MFR #DAGH1G0810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAGH1G0810

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 4-1/2 in, Wheel Width: 1.115 in, Maximum RPM: 13300 RPM
MI ITEM #04551238
MFR #DAGH1G0810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DAGH1G0810 4-1/2 X 1-3/26 X 5/8-11 80G F
  • Premium aluminum oxide grain for fast material removal
  • Uniquie deisgn with 5/8" -11 center hub allows use on high speed angle grinders
  • Large wheel face quickly makes finishing touches and decroative finishes

Specifications

  • Wheel Diameter
  • Wheel Width
    1.115 in
  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    13300 rpm
  • UPC_NO
    885911172073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text