Motion
DAJHXGQM01

DEWALT
DAJHXGQM01

Disc Backing Pad - 4-1/2 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04551241
MFR #DAJHXGQM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAJHXGQM01

Disc Backing Pad - 4-1/2 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04551241
MFR #DAJHXGQM01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DAJHXGQM01 4-1/2 X 5/8 -11 MED QUIKLCK B
  • High quality raw materials for consistant performance
  • Turbo Rubber backing pads have spiral vents to keep disc cool and increase disc life

Specifications

  • Pad Diameter
    4-1/2 in
  • Thread Size
    5/8-11 in
  • Density Rating
    Medium
  • UPC_NO
    885911172103
  • Mounting Type
    Quick-Change
  • Weight
    0.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text