Motion
DAJHXHQM01

DEWALT
DAJHXHQM01

Disc Backing Pad - 5 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #04551243
MFR #DAJHXHQM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAJHXHQM01

Disc Backing Pad - 5 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #04551243
MFR #DAJHXHQM01

Mfr description
DAJHXHQM01 5" X 5/8 -11 MED QUICKLOCK BA
  • High quality raw materials for consistant performance
  • Turbo Rubber backing pads have spiral vents to keep disc cool and increase disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pad Diameter
    5 in
  • Thread Size
    5/8-11 in
  • Weight
    0.46 lbs

Details

  • Density Rating
    Medium
  • Mounting Type
    Quick-Change
  • UPC_NO
    885911172127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)