Motion
DALN1E1250

DEWALT
DALN1E1250

Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit, 20000 RPM, 50 Per Pack
Mi Item #04551368
MFR #DALN1E1250
Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DALN1E1250

Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit, 20000 RPM, 50 Per Pack
Mi Item #04551368
MFR #DALN1E1250

Mfr description
DALN1E1250 3" 120G HP QRC
  • High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
  • Proprietary material mix ensures durable long life discs
  • QDC mounting is fastest method for changing discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.52/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    120
  • Manufacturer Package Quantity
    50
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change QRC
  • UPC_NO
    885911173391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)