Motion
DALN5C121A

DEWALT
DALN5C121A

Coated Finishing Disc - 2 in Disc Dia, Zirconia, 120 Grit, 20000 RPM, 100 Per Pack
MI ITEM #04551399
MFR #DALN5C121A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DALN5C121A

Coated Finishing Disc - 2 in Disc Dia, Zirconia, 120 Grit, 20000 RPM, 100 Per Pack
MI ITEM #04551399
MFR #DALN5C121A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DALN5C121A 2" 120G XP COOLCUT QRC
  • Extended Performance zirconia grain for heavy stock removal
  • Added lubrication layer reduces heat build for a cleaner cooler cut without discoloration
  • Proprietary material mix ensures durable long life discs
  • QDC mounting is fastest method for changing discs

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Zirconia
  • Grit Number
    120
  • Max Rpm
    20000 rpm
  • UPC_NO
    885911173704
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Quick-Change QRC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text