Motion
DALN5E0550

DEWALT
DALN5E0550

Coated Sanding Disc - 3 in Disc Diameter, Zirconia Abrasive Material, 50 Grit
MI ITEM #04551401
MFR #DALN5E0550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DALN5E0550

Coated Sanding Disc - 3 in Disc Diameter, Zirconia Abrasive Material, 50 Grit
MI ITEM #04551401
MFR #DALN5E0550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DALN5E0550 3" 50G XP COOLCUT QRC
  • Extended Performance zirconia grain for heavy stock removal
  • Added lubrication layer reduces heat build for a cleaner cooler cut without discoloration
  • Proprietary material mix ensures durable long life discs
  • QDC mounting is fastest method for changing discs

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change QRC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text