Motion
DALN6C031A

DEWALT
DALN6C031A

Coated Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, 36 Grit
Mi Item #04551405
MFR #DALN6C031A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DALN6C031A

Coated Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, 36 Grit
Mi Item #04551405
MFR #DALN6C031A

Mfr description
DALN6C031A 2" 36G XP3 QRC
  • Tough ceramic grain for the highest stock removal
  • Proprietary material mix ensures durable long life discs
  • QDC mounting is fastest method for changing discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Grit Number
    36
  • Mounting Type
    Quick-Change QRC
  • Number Of Vacuum Holes
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)