Motion
DALN6C061A

DEWALT
DALN6C061A

Coated Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, 60 Grit
MI ITEM #04551407
MFR #DALN6C061A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DALN6C061A

Coated Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, 60 Grit
MI ITEM #04551407
MFR #DALN6C061A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DALN6C061A 2" 60G XP3 QRC
  • Tough ceramic grain for the highest stock removal
  • Proprietary material mix ensures durable long life discs
  • QDC mounting is fastest method for changing discs

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change QRC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text