Overview
Mfr description
DALN7CFN25 2" FINE HP NONWOVEN QRC
- High performance non-woven material for long disc life
- QDC mounting is fastest method for changing discs
Specifications
- Abrasive TypeNon-Woven
- Disc Diameter
- GradeFine
- Max Rpm20000 rpm
- Includes Center HoleCenter Hole Not Included
- Includes Vacuum HolesVacuum Holes Not Included
- Disc ColorBrown
- UPC_NO885911173834
- Manufacturer Package Quantity25
- Mounting TypeQuick-Change
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data