Motion
DALN7ECR25

DEWALT
DALN7ECR25

Non-Woven Finishing Disc - 3 in Disc Dia, 20000 RPM, 25 Per Pack
MI ITEM #04551414
MFR #DALN7ECR25
Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DALN7ECR25

Non-Woven Finishing Disc - 3 in Disc Dia, 20000 RPM, 25 Per Pack
MI ITEM #04551414
MFR #DALN7ECR25

Mfr description
DALN7ECR25 3" COURSE HP NONWOVEN QRC
  • High performance non-woven material for long disc life
  • QDC mounting is fastest method for changing discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.99/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Type
    Non-Woven
  • Disc Color
    Brown
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    25
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    885911173858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)