Motion
DALN7EMD25

DEWALT
DALN7EMD25

Non-Woven Finishing Disc - 3 in Disc Dia, 20000 RPM, 25 Per Pack
MI ITEM #04551416
MFR #DALN7EMD25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DALN7EMD25

Non-Woven Finishing Disc - 3 in Disc Dia, 20000 RPM, 25 Per Pack
MI ITEM #04551416
MFR #DALN7EMD25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DALN7EMD25 3" MEDIUM HP NONWOVEN QRC
  • High performance non-woven material for long disc life
  • QDC mounting is fastest method for changing discs

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Grade
    Medium
  • Max Rpm
    20000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Brown
  • UPC_NO
    885911173872
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text