Motion
DANG221501

DEWALT
DANG221501

Uncut Sanding Roll - 150 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #04551520
MFR #DANG221501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DANG221501

Uncut Sanding Roll - 150 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #04551520
MFR #DANG221501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DANG221501 1" 150G HP SHOP ROLL X 50 YD
  • High performance aluminum oxide grain allows the grain to break down quickly consistently exposing new grain for longer life
  • Flexible backing easily conforms to work surface

Specifications

  • Grit Number
    150
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought