Motion
DANG222401

DEWALT
DANG222401

Uncut Sanding Roll - 240 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #04551523
MFR #DANG222401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DANG222401

Uncut Sanding Roll - 240 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #04551523
MFR #DANG222401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DANG222401 1" 240G HP SHOP ROLL X 50 YD
  • High performance aluminum oxide grain allows the grain to break down quickly consistently exposing new grain for longer life
  • Flexible backing easily conforms to work surface

Specifications

  • Grit Number
    240
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought