Motion
DANK224001

DEWALT
DANK224001

Uncut Sanding Roll - 400 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #04551547
MFR #DANK224001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DANK224001

Uncut Sanding Roll - 400 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #04551547
MFR #DANK224001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DANK224001 1.5" 400G HP SHOP ROLL X 50 Y
  • High performance aluminum oxide grain allows the grain to break down quickly consistently exposing new grain for longer life
  • Flexible backing easily conforms to work surface

Specifications

  • Grit Number
    400
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought