Motion
DANL221201

DEWALT
DANL221201

Uncut Sanding Roll - 120 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #04551563
MFR #DANL221201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DANL221201

Uncut Sanding Roll - 120 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #04551563
MFR #DANL221201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DANL221201 2" 120G HP SHOP ROLL X 50 YD
  • High performance aluminum oxide grain allows the grain to break down quickly consistently exposing new grain for longer life
  • Flexible backing easily conforms to work surface

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text