Motion
DANN222201

DEWALT
DANN222201

Uncut Sanding Roll - 220 Grit, Aluminum Oxide, 3 in Wide , 50 yd Long
MI ITEM #04551599
MFR #DANN222201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DANN222201

Uncut Sanding Roll - 220 Grit, Aluminum Oxide, 3 in Wide , 50 yd Long
MI ITEM #04551599
MFR #DANN222201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DANN222201 3" 220G HP SHOP ROLL X 50 YD
  • High performance aluminum oxide grain allows the grain to break down quickly consistently exposing new grain for longer life
  • Flexible backing easily conforms to work surface

Specifications

  • Grit Number
    220
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text