Motion
DAPHXGLH01

DEWALT
DAPHXGLH01

Disc Backing Pad - 4-1/2 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04551673
MFR #DAPHXGLH01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAPHXGLH01

Disc Backing Pad - 4-1/2 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04551673
MFR #DAPHXGLH01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DAPHXGLH01 4-1/2 H&L BACKING PAD LONG HO
  • High quality raw materials for consistant performance
  • Long Hook design with high holding power for non woven discs

Specifications

  • Pad Diameter
    4-1/2 in
  • Thread Size
    5/8-11 in
  • Mounting Type
    Hook & Loop
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text